Motion
51332

NTN
51332

Ball Thrust Bearing - Single-Direction, 160 mm Bore, 270 mm OD, 87 mm Width, Separable
MI ITEM #06200611
MFR #51332
List Price$4,541.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
51332

Ball Thrust Bearing - Single-Direction, 160 mm Bore, 270 mm OD, 87 mm Width, Separable
MI ITEM #06200611
MFR #51332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,541.42/each for your price

Overview

Mfr description
51332 ANGULAR CONTACT BRG

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Outside Diameter Design
    Straight
  • Closure Type
    Open
  • Separable Or Banded
    Separable
  • Configuration
    One
  • Internal Clearance
    CN
  • Precision Rating
    ISO Class 0
  • Seal Material
    None
  • Static Load Capacity
    330471 lbf
  • Dynamic Load Capacity
    101165 lbf
  • Radial Dynamic Load Capacity
    101000 lbf
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    860 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Manufacturer Product Page
  • CAD Drawing
  • Material
    High Carbon Chrome Steel
  • Manufacturer Upc Number
    4547359307283
  • UPC_NO
    4547359307283
  • Max Operating Temperature
    250 °F
  • Harmonization Code
    8482.10.5008
  • Weight
    43.872 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text