Motion
NUTR3072A

SKF
NUTR3072A

Crowned Support Roller - Steel, 72 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, 29 mm Overall Width, Sealed
Mi Item #06200627
MFR #NUTR3072A
Price$366.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR3072A

Crowned Support Roller - Steel, 72 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, 29 mm Overall Width, Sealed
Mi Item #06200627
MFR #NUTR3072A

Mfr description
NUTR3072A YOKE TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.93/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Width
    29 mm
  • Roller Diameter  
    72 mm
  • Roller Width  
    28 mm

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316571092577
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    300 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    48.4 kN
  • Radial Static Load Capacity
    61 kN
  • Roller Material
    Steel
  • Roller Shape
    Crowned
  • Series
    NUTR
  • UPC_NO
    7316571092577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)