Overview
Mfr description
20-1-365-L GLOVE DRIVER LADIES LRG
- Dexterity, Durability, Premium Deerskin, Slim Fit
Specifications
- Glove SizeLadies - L
- Material TypeLeather Drivers Gloves - Keystone Thumb
- Leather Material TypeDeerskin Grain Leather
- Leather GradeNo Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data