Overview
Mfr description
10-9-77-S GLOVE,LINER SML COTTON
Specifications
- Glove SizeS or Size 7
- Material TypeKnit Gloves - Non Coating
- Lining MaterialCotton, Polyester
- ColorWhite
- Coating MaterialNo Coating
- UPC_NO063344103172
- Country of OriginChina, Pakistan
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data