Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Coating MaterialNo Coating
- ColorWhite
- Country of OriginChina, Pakistan
- Lining MaterialCotton, Polyester
- Material TypeKnit Gloves - Non Coating
- UPC_NO063344103189
Overview
Mfr description
10-9-77-XL GLOVE,LINER XL COTTON