Overview
Mfr description
20-9-981-9 GLOVE ROPER SML FLEECE SNA
Specifications
- Glove SizeS or Size 7
- Material TypeLeather Palm Gloves
- Leather Material TypeCowhide Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialFleece
- ColorBeige
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data