Motion
4012525XL
Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Fleece Lined, White, Yellow
Mi Item #06200664
MFR #4012525XL
Price$13.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Fleece Lined, White, Yellow
Mi Item #06200664
MFR #4012525XL

Mfr description
4012525XL GLOVE FULL GRAIN FITTER XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.46/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Color
    White, Yellow
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Fleece
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)