Motion
-50-9-875LG

BOB DALE GLOVES
-50-9-875LG

-50-9-875LG
Mi Item #06200665
MFR #-50-9-875LG
Price$18.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
-50-9-875LG

-50-9-875LG
Mi Item #06200665
MFR #-50-9-875LG

Mfr description
-50-9-875LG WELDING MIT SINGLE FINGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.96/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Coating Material
    Polyurethane
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    063344346210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)