Motion
LRT455040
Inner Ring - 45 mm Bore, 50 mm OD
MI ITEM #06200825
MFR #LRT455040
Price$51.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 45 mm Bore, 50 mm OD
MI ITEM #06200825
MFR #LRT455040

Mfr description
LRT455040
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.44/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    50 mm
  • Overall Width
    40 mm
  • Weight
    0.25 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT455040 is a needle roller bearing inner ring with a 45 mm bore diameter, 50 mm outside diameter, 40 mm overall width, and 0.25 lb weight, engineered to deliver consistent inner race support in heavy-duty applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT455040
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)