Motion
VHK2R-06F-06F

SMC CORP OF AMERICA
VHK2R-06F-06F

Finger Valve
MI ITEM #06200963
MFR #VHK2R-06F-06F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHK2R-06F-06F

Finger Valve
MI ITEM #06200963
MFR #VHK2R-06F-06F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    16 g

Details

  • Country of Origin
    JP
  • Knob Color
    Gray
  • Manufacturer Product Page

Overview

Mfr description
VHK2R-06F-06F FINGER VALVE
  • Valve: 2 or 3 port (flame resistant)
  • Fluid: air
  • Max. operating pressure: 1.0MPa
  • Effective area: 2.0 to 17.5mm²
  • Ambient and fluid temperature: 0 to 60°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought