1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DYNABRADE INC
57953
3-3/4" (95 mm) W x 2-3/8" (60 mm) L Non-Vacuum Dyn
MI ITEM #
06201007
MFR #
57953
List Price
$57.20
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Disc Accessories
DYNABRADE INC 57953
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DYNABRADE INC
57953
3-3/4" (95 mm) W x 2-3/8" (60 mm) L Non-Vacuum Dyn
MI ITEM #
06201007
MFR #
57953
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$57.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
57953 3-3/4" (95 MM) W X 2-3/8" (60 MM)
Specifications
Density Rating
Medium
Overall Length
2-3/8 in
Mounting Type
Hook-Face
Weight
0.05 lbs
Width
3-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data