Motion
415SMTP05B

BROWNING
415SMTP05B

Shaft Mount Speed Reducer - Reducer Size: 415, 5:1 Ratio, 2.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #06201037
MFR #415SMTP05B
List Price$109,680.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
415SMTP05B

Shaft Mount Speed Reducer - Reducer Size: 415, 5:1 Ratio, 2.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #06201037
MFR #415SMTP05B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$109,680.70/each for your price

Overview

Mfr description
415SMTP05B TORQTAPER PLUS REDUCER
  • Single Taper Bushing: Exclusive single TorqTaper Bushing installs from driving side of the unit for easy on - easy off mounting.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
  • Standard Seals: Commercially available double lip seals ride on plunge ground shafts.
  • Options & Accessories: Complete range of motor mounts, belt guards, fan kits and backstop options.

Specifications

  • Manufacturer Reducer Size
    415
  • Nominal Ratio
    5:1
  • Input Type
    Solid Shaft
  • Input Size
    2.3750 in
  • Output Bore Type
    Tapered Bushing
  • Series
    415SMTP
  • Reduction
    Single
  • Maximum Output RPM
    400
  • Maximum Output Size
    4.9375 in
  • Housing Material
    Cast Iron
  • Housing Dimensions
    16.78 x 25.04 x 31.8 in
  • Housing Length
    16.7800 in
  • Housing Width
    25.0400 in
  • Housing Height
    31.8000 in
  • Maximum Output Torque
    180.07 in-Lbs @1750 input rpm, 1 HP
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    415SMTP05B
  • Manufacturer Upc Number
    662460575582
  • UPC_NO
    662460575582
  • CAD Drawing
  • Weight
    882.00 lbs
  • Agma Size
    415
  • Actual Ratio
    5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text