Motion
CDQ2B160-150DCM-A73L5

SMC CORP OF AMERICA
CDQ2B160-150DCM-A73L5

Compact Air Cylinder - Large Bore Type, 160 mm Bore, 150 mm Stroke, Through Hole Mounting Type
MI ITEM #06201072
MFR #CDQ2B160-150DCM-A73L5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B160-150DCM-A73L5

Compact Air Cylinder - Large Bore Type, 160 mm Bore, 150 mm Stroke, Through Hole Mounting Type
MI ITEM #06201072
MFR #CDQ2B160-150DCM-A73L5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CDQ2B160-150DCM-A73L5

Specifications

  • Compact Cylinder Type
    Large Bore
  • Bore Diameter
  • Stroke
    150 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M36x1.5 Male ISO
  • Port Size
    3/8 BSPT
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized, Auto Switch
  • Auto-Switch
    Reed, 24VDC max, 100VAC max, LED, Lead Wire, Vertical
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Made to Order
    Yes
  • Mounting Type
    Through Hole
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text