Motion
60A6S26I
Roller Chain Connecting Link Six Strand
Mi Item #06201318
MFR #60A6S26I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Connecting Link Six Strand
Mi Item #06201318
MFR #60A6S26I

Mfr description
60A6S26I 60-6 SPRING CLIP CONN. LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    1.5000 in
  • Pin Diameter
    0.3130 in
  • Pin Length
    2.7070 in
  • Plate Height
    0.9500 in
  • Plate Thickness
    0.1600 in
  • Roller Diameter
    0.6250 in

Details

  • Chain Number & Pitch
    60A - 3/4 in
  • Material
    Carbon Steel
  • Product Type
    Roller Chain Links
  • UPC_NO
    6623900536504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)