Motion
CXSJM10-40-XC6

SMC CORP OF AMERICA
CXSJM10-40-XC6

CXSJM10-40-XC6
Mi Item #06201352
MFR #CXSJM10-40-XC6
Price$123.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSJM10-40-XC6

CXSJM10-40-XC6
Mi Item #06201352
MFR #CXSJM10-40-XC6

Mfr description
CXSJM10-40-XC6 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.02/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC6
  • Guide Type
    Slide Bearing
  • Made to Order
    Yes
  • Mounting Type
    Compact
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual rod
  • Series
    CXSJ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)