Overview
Mfr description
521H45A0570MM
Specifications
- Measurement StandardMetric
- Rail StyleBolt Up from Bottom
- Nominal Rail Size45 mm
- Accuracy ClassHigh Grade
- Operating Temperature Range-40 to 80º C
- Overall Length570 mm
- Series500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data