Specifications
Dimensions
- Length250 ft
- Overall Width12.40 mm
Details
- ColorDark Gray
- MaterialNolu-SX
- Product LineGuide Products
- Product TypesNeck Guide
- ProfileNeck Guide
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)