Motion
29476 EM

SKF
29476 EM

Spherical Roller Thrust Bearing - 380 mm Bore, 670 mm OD, 175 mm Width, Bearing steel Material
MI ITEM #06201498
MFR #29476 EM
Price$128,184.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29476 EM

Spherical Roller Thrust Bearing - 380 mm Bore, 670 mm OD, 175 mm Width, Bearing steel Material
MI ITEM #06201498
MFR #29476 EM

Mfr description
29476 EM SPHERICAL ROLLER THRUST BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128,184.25/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    670 mm
  • Overall Width  
    175 mm
  • Weight
    260 kg

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Internal Clearance
    C3
  • Lubrication
    Unlubricated
  • Manufacturer Upc Number
    7316570016352
  • Max Operating Temperature
    392 °F
  • Max Rpm
    900 rpm
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1528100 lbf
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • Series
    294
  • UPC_NO
    7316570016352

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)