Specifications
Dimensions
- Weight9.25 lbs
- Width1.0 in
Details
- Country of OriginUnited States
- Manufacturer Product Page
- Manufacturer Upc Number00195057195189
- MaterialSteel
- Product TypesTiming Pulley
- UPC_NO00195057195189
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)