Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Bracket 1Clevis
- Country of OriginJP
- Cushion TypeBuilt-in Speed Controller
- Cylinder StyleClamp
- Mounting TypeClevis
- Operating Pressure Range1 to 0.05 MPa
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCK1-Z
- TypeClamp Cylinder
Overview
Mfr description
CK1A50TN-50YZ CLAMP CYLINDER
- Clevis width: 16.5mm, 19.5mm
- Easy speed adjustment
- Piping ports are located on three surfaces
- Air cushion: unclamped, head on