Overview
Mfr description
ZP2-TB10MUF-H5 VACUUM PAD, FLAT
- Vacuum pad with adapter
- Vertical inlet direction
- Pad diameter: 2, 3.5, 4, 5, 6, 8, 10, 15
Specifications
- Mounting Thread SizeM5 x 0.8 Male Thread
- Pad Diameter10 mm, Blast Type
- Pad MaterialFluoro Rubber
- Pad TypeFlat, Works w/Adapters ZP2A-M01P, ZP2A-M02P, ZP2A-M04
- Overall Weight1.88 g
- Weight1.88 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data