Overview
Mfr description
8925 CLASS E THERMAL PANTS, LIME, S
- Class E Thermal Pants: Breathable 3M Thinsulate warmth and waterproof comfort.
Specifications
- SizeS
- ColorLime
- Product LineGloWear
- Description8925 S Lime Class E Thermal Pants
- Group & ClassHi-Vis Apparel
- Includes1 Pair of Pants
- SeriesPants, Bibs, Gaiters
- UPC_NO720476244523
- Country of OriginCHN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data