Overview
Mfr description
CGQT581 CAL GAS, 58 L
Specifications
- Gas ContentsMethane - 2.5%, Oxygen - 18%, Hydrogen Sulfide - 25 ppm, Carbon Monoxide - 100 ppm, Carbon Dioxide - 0.5%
- Volume Capacity58 L
- Background GasNitrogen
- Cylinder MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data