Overview
Mfr description
SGR-2.875-UKIT-1A4 SPLIT RING
- Protects motor bearings from electrical discharge machining (EDM)
- Protects both motor bearings and the bearings in attached equipment
- Channels harmful shaft voltages to ground
- Maintenance-free
- Fits almost any motor design in the NEMA frames from 56 to 449T
- Screw on or AEGIS® conductive epoxy adhesive mounting capable (epoxy solid separately, Mi Item #04706520)
- Includes: (1) AEGIS® SGR bearing protection ring, (4) universal bracket sets, (4) 5-40 x 3/8" flat head screws, (4) 6-32 x 3/8" socket head cap screws, (4) #6 split lock washers, (4) #6 flat washers 5/64" Allen wrench, 7/64" Allen wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data