Motion
CDNA2D100TN-165-D

SMC CORP OF AMERICA
CDNA2D100TN-165-D

CNA2 TIE ROD CYLINDER W/LOCK with 100 mm Bore Size
Mi Item #06202514
MFR #CDNA2D100TN-165-D
Price$1,156.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2D100TN-165-D

CNA2 TIE ROD CYLINDER W/LOCK with 100 mm Bore Size
Mi Item #06202514
MFR #CDNA2D100TN-165-D

Mfr description
CDNA2D100TN-165-D POWER LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,156.25/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Port Size
    1/2 NPT
  • Stroke  
    165 mm
  • Unlocking Port Size
    1/4 NPT

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Series
    CNA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)