Overview
Mfr description
HARNESS - PEAKPRO SERIES, STAB LOCK
Specifications
- Style ApplicationGeneral Industry
- D Ring LocationsBack
- Capacity130 to 310 lbs
- Leg Strap BuckleStab Lock
- High Visibility Or ReflectiveHigh Visibility
- ColorBlack, Hi-Viz Green
- Padding Or LiningBack, Leg Padding, Shoulder
- Standards MetANSI Z359.11-2014, CSA Z259.10-2018, OSHA 1910.66, OSHA 1926.502
- Chest Strap BuckleStab Lock
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data