Motion
NCDQ2B32-25+15DMZ-XC11

SMC CORP OF AMERICA
NCDQ2B32-25+15DMZ-XC11

Compact Cylinderinder, NCQ2-Z
Mi Item #06202790
MFR #NCDQ2B32-25+15DMZ-XC11
Price$148.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B32-25+15DMZ-XC11

Compact Cylinderinder, NCQ2-Z
Mi Item #06202790
MFR #NCDQ2B32-25+15DMZ-XC11

Mfr description
NCDQ2B32-25+15DMZ-XC11 COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.53/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Second Stroke Length
    15 mm
  • Stroke
    25 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Through Holes
  • Options
    Dual Stroke Cylinder - Single Rod Type
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)