Motion
10FFP37RD
Coupling - Steel Body Material, 3/8 – 18 NPTF, 5075 psi psi, Nitrile & Polyurethane Seal
Mi Item #06202813
MFR #10FFP37RD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling - Steel Body Material, 3/8 – 18 NPTF, 5075 psi psi, Nitrile & Polyurethane Seal
Mi Item #06202813
MFR #10FFP37RD

Mfr description
10FFP37RD RED MALE QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF

Details

  • Body Material
    Steel
  • Description Keyword
    3/8 – 18 NPTF
  • Flow Rate
    7.70 gpm
  • Seal Material
    Nitrile & Polyurethane
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)