1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
CR16FFSYL
Eaton Hansen and Gromelle FF series Quick Disconnect Couplings Color Coded Ring - Polyvinyl Chloride (PVC)
MI ITEM #
06202881
MFR #
CR16FFSYL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
DANFOSS AEROQUIP LLC CR16FFSYL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
CR16FFSYL
Eaton Hansen and Gromelle FF series Quick Disconnect Couplings Color Coded Ring - Polyvinyl Chloride (PVC)
MI ITEM #
06202881
MFR #
CR16FFSYL
Mfr description
CR16FFSYL
Color coded for easy identification.
Meets or exceeds ISO 16028 standard
Eaton’s FF series flat face is specifically designed for those applications where quick and easy connections and no-spill performance are essential
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
End 1 Size
5/8 in
Height
2.050 in
Length
1.010 in
Overall Length
1.010 in
Weight
0.03 lb
Width
2.050 in
Details
Adapter Type
Fluid Connector Kits
Material
Polyvinyl Chloride (PVC)
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items