Motion
CR16FFSRD
Eaton Hansen and Gromelle FF Series Quick Disconnect Couplings Color Coded Identification Ring - Polyvinyl Chloride (PVC)
MI ITEM #06202882
MFR #CR16FFSRD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hansen and Gromelle FF Series Quick Disconnect Couplings Color Coded Identification Ring - Polyvinyl Chloride (PVC)
MI ITEM #06202882
MFR #CR16FFSRD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CR16FFSRD
  • Color coded for easy identification.
  • Meets or exceeds ISO 16028 standard
  • The FF series is ideal for use when global interchangeability with other manufacturers is important and is available in sizes from 1/4 In. to 2 In. to best meet your specific size requirements
  • Eaton’s FF series flat face is specifically designed for those applications where quick and easy connections and no-spill performance are essential
  • Self-sealing poppet valves provide excellent high and low pressure sealing
  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures

Specifications

  • Adapter Type
    Fluid Connector Kits
  • Both Ends Gender Type
    Female to Female
  • End 1 Size
    5/8 in
  • End 2 Size
    5/8 in
  • Material
    Polyvinyl Chloride (PVC)
  • Height
    2.050 in
  • Width
    2.050 in
  • Length
    1.010 in
  • Weight
    0.03 lb
  • Overall Length
    1.010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text