Motion
CR16FFSLB
Eaton Hansen and Gromelle FF Series Quick Disconnect Couplings Color Coded Identification Ring - Polyvinyl Chloride (PVC)
Mi Item #06202884
MFR #CR16FFSLB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hansen and Gromelle FF Series Quick Disconnect Couplings Color Coded Identification Ring - Polyvinyl Chloride (PVC)
Mi Item #06202884
MFR #CR16FFSLB

Mfr description
CR16FFSLB
  • Color coded for easy identification.
  • Meets or exceeds ISO 16028 standard
  • Eaton’s FF series flat face is specifically designed for those applications where quick and easy connections and no-spill performance are essential
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    5/8 in
  • Height
    2.050 in
  • Length
    1.010 in
  • Overall Length
    1.010 in
  • Weight
    0.03 lb
  • Width
    2.050 in

Details

  • Adapter Type
    Fluid Connector Kits
  • Both Ends Gender Type
    Female to Female
  • Material
    Polyvinyl Chloride (PVC)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)