Motion
CR16FFSDG
Eaton Hansen and Gromelle FF series Quick Disconnect Couplings Color Coded Ring - Polyvinyl Chloride (PVC)
Mi Item #06202885
MFR #CR16FFSDG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hansen and Gromelle FF series Quick Disconnect Couplings Color Coded Ring - Polyvinyl Chloride (PVC)
Mi Item #06202885
MFR #CR16FFSDG

Mfr description
CR16FFSDG
  • Color coded for easy identification.
  • Meets or exceeds ISO 16028 standard
  • The FF series is ideal for use when global interchangeability with other manufacturers is important and is available in sizes from 1/4 In. to 2 In. to best meet your specific size requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Height
    2.050 in
  • Length
    1.010 in
  • Overall Length
    1.010 in
  • Weight
    0.03 lb
  • Width
    2.050 in

Details

  • Adapter Type
    Fluid Connector Kits
  • Material
    Polyvinyl Chloride (PVC)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)