Motion
CR16FFPYL
Eaton Hansen and Gromelle FF series Quick Disconnect Couplings Color Coded Ring - Polyvinyl Chloride (PVC)
MI ITEM #06202886
MFR #CR16FFPYL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hansen and Gromelle FF series Quick Disconnect Couplings Color Coded Ring - Polyvinyl Chloride (PVC)
MI ITEM #06202886
MFR #CR16FFPYL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CR16FFPYL
  • The FF series is ideal for use when global interchangeability with other manufacturers is important and is available in sizes from 1/4 In. to 2 In. to best meet your specific size requirements
  • Eaton’s FF series flat face is specifically designed for those applications where quick and easy connections and no-spill performance are essential
  • Meets or exceeds ISO 16028 standard
  • Color coded for easy identification.
  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures

Specifications

  • Adapter Type
    Fluid Connector Kits
  • End 1 Size
    5/8 in
  • Material
    Polyvinyl Chloride (PVC)
  • Height
    1.300 in
  • Width
    1.300 in
  • Length
    0.470 in
  • Overall Length
    0.470 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text