Motion
CR16FFPLB
Eaton Hansen and Gromelle FF series Quick Disconnect Couplings Color Coded Ring - Polyvinyl Chloride (PVC)
MI ITEM #06202888
MFR #CR16FFPLB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hansen and Gromelle FF series Quick Disconnect Couplings Color Coded Ring - Polyvinyl Chloride (PVC)
MI ITEM #06202888
MFR #CR16FFPLB

Mfr description
CR16FFPLB
  • Meets or exceeds ISO 16028 standard
  • Eaton’s FF series flat face is specifically designed for those applications where quick and easy connections and no-spill performance are essential
  • Color coded for easy identification.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Height
    1.300 in
  • Length
    0.470 in
  • Overall Length
    0.470 in
  • Width
    1.300 in

Details

  • Adapter Type
    Fluid Connector Kits
  • Material
    Polyvinyl Chloride (PVC)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)