Motion
CR16FFPDG
Eaton Hansen and Gromelle FF series Quick Disconnect Couplings Color Coded Ring - Polyvinyl Chloride (PVC)
Mi Item #06202889
MFR #CR16FFPDG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hansen and Gromelle FF series Quick Disconnect Couplings Color Coded Ring - Polyvinyl Chloride (PVC)
Mi Item #06202889
MFR #CR16FFPDG

Mfr description
CR16FFPDG
  • Eaton’s FF series flat face is specifically designed for those applications where quick and easy connections and no-spill performance are essential
  • Meets or exceeds ISO 16028 standard
  • The FF series is ideal for use when global interchangeability with other manufacturers is important and is available in sizes from 1/4 In. to 2 In. to best meet your specific size requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Height
    1.300 in
  • Length
    0.470 in
  • Overall Length
    0.470 in
  • Width
    1.300 in

Details

  • Adapter Type
    Fluid Connector Kits
  • Material
    Polyvinyl Chloride (PVC)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)