Motion
37686

ANSELL
37686

KleenGuard* A40 Liquid & Particle Protection Shell Coveralls with Zipper Front - X-Large
Mi Item #06203157
MFR #37686
Price$12.12/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37686

KleenGuard* A40 Liquid & Particle Protection Shell Coveralls with Zipper Front - X-Large
Mi Item #06203157
MFR #37686

Mfr description
37686 KLEENGUARD A40 LIQUID & PARTICLE
  • Liquid and particulate barrier
  • Passes NFPA 99 criteria for antistatic materials
  • Passes ASTM F1670 testing for penetration of blood and body fluids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/ca

Specifications

Dimensions

  • Size
    X-Large

Details

  • Ankle Style
    Open
  • Color
    White
  • Cuff Style
    Open
  • Garment Use
    General Purpose
  • Hood Included
    No
  • Product Line
    A40
  • Product Type
    Coveralls
  • UPC_NO
    036000376869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)