Motion
37692

ANSELL
37692

KleenGuard* A40 Liquid & Particle Protection Shell Coveralls with Zipper Front -(Vending Machine Ready) - 3X-Large
MI ITEM #06203159
MFR #37692
List Price$12.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37692

KleenGuard* A40 Liquid & Particle Protection Shell Coveralls with Zipper Front -(Vending Machine Ready) - 3X-Large
MI ITEM #06203159
MFR #37692

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.88/each for your price

Overview

Mfr description
37692 KLEENGUARD A40 LIQUID & PARTICLE
  • Packaged specifically for insertion into vending machines
  • Liquid and particulate barrier
  • Passes NFPA 99 criteria for antistatic materials
  • Passes ASTM F1670 testing for penetration of blood and body fluids
  • Low in lint
  • ANSI/ISEA 101-1996 sizing standard
  • Other styles also available with a full breathable back for air ventilation and comfort
  • TYPICAL USES: Ideal for use when workers are in contact with hazardous particles or liquids such as: Fiberglass manufacturing; Tank cleaning; Utilities; Liquid handling; Pressure washing; Maintenance; General manufacturing; Mold remediation; Agriculture; Lead abatement & Sewage workers

Specifications

  • Garment Use
    General Purpose
  • Size
    3X-Large
  • Product Line
    A40
  • Color
    White
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Hood Included
    No
  • UPC_NO
    036000376920
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought