Overview
Mfr description
37694 KLEENGUARD A40 LIQUID & PARTICLE
- Packaged specifically for insertion into vending machines
- Liquid and particulate barrier
- Passes NFPA 99 criteria for antistatic materials
- Passes ASTM F1670 testing for penetration of blood and body fluids
- Low in lint
- ANSI/ISEA 101-1996 sizing standard
- Other styles also available with a full breathable back for air ventilation and comfort
- TYPICAL USES: Ideal for use when workers are in contact with hazardous particles or liquids such as: Fiberglass manufacturing; Tank cleaning; Utilities; Liquid handling; Pressure washing; Maintenance; General manufacturing; Mold remediation; Agriculture; Lead abatement & Sewage workers
Specifications
- Garment UseGeneral Purpose
- Size4X-Large
- Product LineA40
- ColorWhite
- Cuff StyleOpen
- Ankle StyleOpen
- Hood IncludedNo
- UPC_NO036000376944
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data