Motion
37703
KleenGuard* A40 Liquid & Particle Protection Coveralls with Zipper Front -(Vending Machine Ready) - 4X-Large
Mi Item #06203165
MFR #37703
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard* A40 Liquid & Particle Protection Coveralls with Zipper Front -(Vending Machine Ready) - 4X-Large
Mi Item #06203165
MFR #37703

Mfr description
37703 KLEENGUARD A40 LIQUID & PARTICLE
  • ANSI/ISEA 101-1996 sizing standard
  • Breathable, microporous film laminate
  • Better liquid and particulate barrier
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Ankle Style
    Elastic
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Use
    General Purpose
  • Hood Included
    No
  • Product Line
    A40
  • Product Type
    Coveralls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)