Motion
37711
KleenGuard* A20 Breathable Particle Protection Coveralls with Zipper Front - (Vending Machine Ready) - Large
MI ITEM #06203171
MFR #37711
List Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard* A20 Breathable Particle Protection Coveralls with Zipper Front - (Vending Machine Ready) - Large
MI ITEM #06203171
MFR #37711

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$9.62/each for your price

Overview

Mfr description
37711 KLEENGUARD A20 BREATHABLE
  • Packaged specifically for insertion into vending machines
  • REFLEX* design
  • Patented MICROFORCE™ Barrier SMS fabric
  • Barrier protection against dry particulates
  • Seamless front to provide more protection in the primary exposure areas
  • NFPA 99 Compliant Antistatic
  • Zipper flap
  • TYPICAL USES: Laboratories; Decontamination modesty garment; Remediation; Pesticides; Heavy dust environments

Specifications

  • Garment Use
    General Purpose
  • Size
    Large
  • Product Line
    A20
  • Color
    White
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Hood Included
    No
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought