Motion
37718

ANSELL
37718

KleenGuard* A20 Breathable Particle Protection Coveralls with Zipper Front - (Vending Machine Ready) - 2X-Large
Mi Item #06203178
MFR #37718
Price$13.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37718

KleenGuard* A20 Breathable Particle Protection Coveralls with Zipper Front - (Vending Machine Ready) - 2X-Large
Mi Item #06203178
MFR #37718

Mfr description
37718 KLEENGUARD A20 BREATHABLE
  • REFLEX* design
  • Patented MICROFORCE™ Barrier SMS fabric
  • Barrier protection against dry particulates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.18/each

Specifications

Dimensions

  • Size
    2X-Large

Details

  • Ankle Style
    Elastic
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Use
    General Purpose
  • Hood Included
    No
  • Product Line
    A20
  • Product Type
    Coveralls
  • UPC_NO
    036000377187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)