Overview
Mfr description
37719 KLEENGUARD A20 BREATHABLE
- REFLEX* design
- Patented MICROFORCE™ Barrier SMS fabric
- Barrier protection against dry particulates
- Seamless front to provide more protection in the primary exposure areas
- NFPA 99 Compliant Antistatic
- Zipper flap
- Elastic in the back
- TYPICAL USES: Laboratories; Decontamination modesty garment; Remediation; Pesticides; Heavy dust environments
Specifications
- Garment UseGeneral Purpose
- Size2X-Large
- Product LineA20
- ColorWhite
- Cuff StyleElastic
- Ankle StyleElastic
- Hood IncludedNo
- UPC_NO036000377194
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data