Overview
Mfr description
41169 KLEENGUARD A20 BREATHABLE
- Packaged specifically for insertion into vending machines
- Barrier protection against dry particulates
- Lightweight and Breathable
- REFLEX* design
- Patented MICROFORCE™ Barrier SMS fabric
- Seamless front to provide more protection in the primary exposure area
- NFPA 99 Compliant Antistatic
- Zipper flap
- Elastic in the back
- TYPICAL USES: Ideal for use when workers are in contact with direct and grime such as: Laboratories; Decontamination modesty garment; Remediation; Pesticide application; Heavy dust environments
Specifications
- Garment UseGeneral Purpose
- SizeX-Large
- Product LineA20
- ColorWhite
- Cuff StyleElastic
- Ankle StyleElastic
- Hood IncludedYes
- UPC_NO036000411690
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data