Specifications
Dimensions
- Size2X-Large
Details
- Ankle StyleElastic
- ColorWhite
- Cuff StyleElastic
- Garment UseGeneral Purpose
- Hood IncludedYes
- Product LineA20
- Product TypeCoveralls
- UPC_NO036000411706
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)