Motion
41495

ANSELL
41495

KleenGuard* A45 Liquid & Particle Protection Surface Prep & Paint Coverall with Zipper Front - 2X-Large
Mi Item #06203258
MFR #41495
Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
41495

KleenGuard* A45 Liquid & Particle Protection Surface Prep & Paint Coverall with Zipper Front - 2X-Large
Mi Item #06203258
MFR #41495

Mfr description
41495 KLEENGUARD A45 LIQUID & PARTICLE
  • REFLEX* design
  • All components are specified as silicone free
  • Water Resistant Zipper
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.53/each

Specifications

Dimensions

  • Size
    2X-Large

Details

  • Ankle Style
    Elastic
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Use
    General Purpose
  • Hood Included
    No
  • Product Line
    A45
  • Product Type
    Coveralls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)