Motion
49822
KleenGuard G29 Solvent Gloves (49822), Thin-Mil Feel, Highest Dexterity, 12, XS (6.0), 50 Gloves / Box, 10 Boxes / Case, 500 / Case
Mi Item #06203286
MFR #49822
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard G29 Solvent Gloves (49822), Thin-Mil Feel, Highest Dexterity, 12, XS (6.0), 50 Gloves / Box, 10 Boxes / Case, 500 / Case
Mi Item #06203286
MFR #49822

Mfr description
49822 G29 SOLVENT GLOVE - SIZE 6(XS)
  • 12 mil thick (at finger); 9 mil thick (at palm)
  • 12” length
  • Neoprene blend construction designed for protection from solvents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Small
  • Length  
    12 in
  • Thickness
    12.0 mil

Details

  • Application
    Industrial, General Purpose
  • Color
    Blue
  • Manufacturer Upc Number
    036000498226
  • Material
    Neoprene
  • Product Line
    "KleenGuard* G29"
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)