Motion
49823
KleenGuard* G29 Solvent Gloves - Size Small
Mi Item #06203287
MFR #49823
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard* G29 Solvent Gloves - Size Small
Mi Item #06203287
MFR #49823

Mfr description
49823 G29 SOLVENT GLOVE - SIZE 7(S)
  • Neoprene blend construction features textured fingertips for wet or dry grip; 12 mil (finger), 9 mil (palm)
  • Powder-free and not made with natural rubber latex or silicone
  • Beaded cuffs prevent roll-down and make the protective gloves easier to don
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Small

Details

  • Features & Benefits
    • Neoprene blend construction features textured fingertips for wet or dry grip; 12 mil (finger), 9 mil (palm)• Powder-free and not made with natural rubber latex or silicone• Beaded cuffs prevent roll-down and make the protective gloves easier to don• G29 gloves have the highest level of dexterity, per the EN420:2003 standard, Level 2 abrasion resistance (EN388) and EN 374-2:2003 Level 3 ( microorganism hazards)• Color: Blue• 50 gloves/box• Manufacturer: Kimberly-ClarkNO PROP 65
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)