Overview
Mfr description
49827 G29 SOLVENT GLOVE - SIZE 11(2XL)
- 12 mil thick (at finger); 9 mil thick (at palm)
- 12” length
- Neoprene blend construction designed for protection from solvents
- Textured fingertips for wet or dry grip
- Ambidextrous to improve usage efficiency
- Silicone-free
- Powder-Free
- Not made with natural rubber latex
- Highest level of dexterity per EN420:2003 standard
- Available in sizes 6(XS) – 11 (2XL)
- TYPICAL USES: Handling hydraulic fluids - Working with solvents - see G29 Chemical Selection Guide for list of chemicals - Wiping down parts and machinery with solvents - Janitorial cleaning
Specifications
- Glove Size2X-Large
- MaterialNeoprene
- Length
- ColorBlue
- Product LineG29
- Thickness12 mil
- Manufacturer Upc Number036000498271
- Features & Benefits• 12 mil thick (at finger); 9 mil thick (at palm)• 12” length• Neoprene blend construction designed for protection from solvents• Textured fingertips for wet or dry grip• Ambidextrous to improve usage efficiency• Silicone-free• Powder-Free• Not made with natural rubber latex• Highest level of dexterity per EN420:2003 standard• Available in sizes 6(XS) – 11 (2XL)• TYPICAL USES: Handling hydraulic fluids - Working with solvents - see G29 Chemical Selection Guide for list of chemicals - Wiping down parts and machinery with solvents - Janitorial cleaning
- Prop 65No
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data