Motion
RS15
Roller Chain - Riveted, 1 Strand, Carbon Steel Material
MI ITEM #06203436
MFR #RS15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Riveted, 1 Strand, Carbon Steel Material
MI ITEM #06203436
MFR #RS15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    15 / 3/16 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain

Overview

Mfr description
RS15 RIV MINIATURE ROLLER CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought