Motion
20379

ANSELL
20379

KleenGuard™ CSA Safety Glasses - Anti-Fog, Clear Lens, Black Frame/Temple Color, Universal Size
Mi Item #06203494
MFR #20379
Price$14.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
20379

KleenGuard™ CSA Safety Glasses - Anti-Fog, Clear Lens, Black Frame/Temple Color, Universal Size
Mi Item #06203494
MFR #20379

Mfr description
20379 NEMESIS BLK FRAME CLEAR LENS
  • Sporty, flexible, and lightweight design that is certified to meet the requirements of CSA Z94.3
  • Patented FLEX-DRY* nosepiece design with integrated ridges to divert sweat
  • Every pair includes a neck cord for reduced risk of damage when not being worn
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.64/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Frame Temple Color
    Black
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Manufacturer Upc Number
    761445018516
  • Product Line
    V30 Nemesis
  • UPC_NO
    761445018516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)